Shop All Dollies
Fairbanks
General Purpose Dolly, 2000 lb.
Mfr # LD-1627-4IW
Zoro # G6565151
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Load Capacity 2000 lb
- Assembled Partially Assembled
- Platform Length 27 in
- Deck LxWxH 27 in x 16 in x 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 27 in |
Deck LxWxH | 27 in x 16 in x 5 3/8 in |
Caster Wheel Dia. | 4 in |
Caster Wheel Width | 1 1/2 in |
Platform Width | 16 in |
Platform Height | 5 3/8 in |
Overall Length | 27 in |
Overall Width | 16 in |
Axle Dia. | 3/8 in |
Overall LxWxH | 27 in x 16 in x 5 1/2 in |
Deck Height | 5 3/8 in |
Deck Length | 27 in |
Deck Width | 16 in |
Overall Height | 5 1/2 in |
Caster Width | 1 1/2 in |
Description
Solid-Deck Steel General Purpose Dolly, Load Capacity 2,000 lb, Deck Length 27 in, Deck Width 16 in, Deck Height 5 3/8 in, Deck Material Steel, Deck Surface Smooth, Color Green, End Style Flush, Frame Material Steel, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108245-D5)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE2802DTX14)
- TMI Curtain Door, 11 oz. PVC Mesh, 8 ft. H (999-10311)
- CARGOLOC Ratchet Tie Downs, Strap 4" x 30 ft. (89973)
- FAIRBANKS General Purpose Dolly, 1600 lb. (LD-1627-4HR)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED15-1830-3HR)
- FAIRBANKS General Purpose Dolly, 1600 lb. (AI-1627-4HR)
- FAIRBANKS General Purpose Dolly, 2000 lb. (LU-1627-4IW)
- FAIRBANKS General Purpose Dolly, 2000 lb. (AI-1627-4IW)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1616-3HR)
- ZORO SELECT Dolly, Raised Ends, 30 inL x 18 inW, Blue (35YM03)
- Fairbanks Dollies