Shop All Dollies
Fairbanks
General Purpose Dolly, 2000 lb.
Mfr # AI-1627-4IW
Zoro # G7044737
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Load Capacity 2000 lb
- Assembled Partially Assembled
- Platform Length 27 in
- Deck LxWxH 27 in x 16 in x 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Platform Length | 27 in |
Deck LxWxH | 27 in x 16 in x 5 1/2 in |
Platform Height | 5 1/2 in |
Caster Wheel Dia. | 4 in |
Platform Width | 16 in |
Caster Wheel Width | 1 1/2 in |
Overall Length | 27 in |
Overall Width | 16 in |
Center Opening Width | 12 in |
Overall LxWxH | 27 in x 16 in x 5 1/2 in |
Axle Dia. | 3/8 in |
Deck Width | 16 in |
Deck Height | 5 1/2 in |
Center Opening Length | 15 3/4 in |
Deck Length | 27 in |
Overall Height | 5 1/2 in |
Center Opening LxW | 15 3/4 in x 12 in |
Caster Width | 1 1/2 in |
Description
Open-Deck Steel General Purpose Dolly, Load Capacity 2,000 lb, Deck Length 27 in, Deck Width 16 in, Deck Height 5 1/2 in, Deck Material Steel, Deck Surface Smooth, Center Opening Length 15 3/4 in, Center Opening Width 12 in, Color Green, End Style Flush, Frame Material Steel, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Crown PE 4500 Pallet Trucks (CR 100462-301-88)
- ZORO SELECT Drum Dolly, Cap 700 lb, 55 gal Drum (48J135)
- CAMPBELL CHAIN & FITTINGS Campbell Galvanized Forged Steel Eye and Eye Swivel 1250 lb (T9630535)
- VESTIL Steel Pipe Safety Bollard, 72 x 4-1/2" (BOL-72-4.5)
- FAIRBANKS General Purpose Dolly, 1600 lb. (LD-1627-4HR)
- FAIRBANKS General Purpose Dolly, 1600 lb. (AI-1627-4HR)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1616-3HR)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED15-1830-3HR)
- FAIRBANKS General Purpose Dolly, 2000 lb. (LU-1627-4IW)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1830-3HR)
- ZORO SELECT General Purpose Dolly, 500 lb. (24WF55)
- Fairbanks Dollies