Shop All Dollies
Fairbanks
General Purpose Dolly, 1000 lb.
Mfr # ED15-1830-3HR
Zoro # G4097550
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Load Capacity 1,000 lb
- Platform Length 30 in
- Load Capacity (Lb.) 1000 lb.
- Platform Height 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 30 in |
Platform Height | 5 1/4 in |
Platform Width | 18 in |
Caster Wheel Dia. | 3 in |
Caster Wheel Width | 1 1/4 in |
Details
Color | Natural |
Load Capacity | 1,000 lb |
Item | General Purpose Dolly |
Load Capacity (Lb.) | 1000 lb. |
For Use With | Big and Small Items |
Number of Caster Wheels | 4 |
Caster Wheel Type | Solid |
Platform Style | Flush, Solid |
Caster Wheel Material | Rubber |
Caster Material | Hard Rubber |
Platform Material | Hardwood |
Caster Wheel Type/Material | Solid Rubber |
Caster Wheel/Tread Material | Rubber |
Description
General Purpose Dolly, Load Capacity 1,000 lb, Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON INDUSTRIES Marathon 00010 4.10/3.50-4 Hand Truck Tire Sawtooth Tread Flat Free - 2.25" Offset - 5/8" Bearings (00010)
- RICHELIEU HARDWARE Contemporary Furniture Caster, Swivel with Brake, with Threaded Stem, Light Gray (26502020513)
- MCKISSICK Sheave, 1/2 in, 9-7/8 in OD (2026433)
- VESTIL Gray Galvanized Nestable Roller Container 26.375" x 59" 660lb Capacity (ROL-95)
- FAIRBANKS General Purpose Dolly, 2000 lb. (AI-1627-4IW)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1830-3HR)
- FAIRBANKS Lip-Down Dolly, 2000 lb. (LD-2436-4IW)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1616-3HR)
- FAIRBANKS General Purpose Dolly, 2000 lb. (LU-1627-4IW)
- FAIRBANKS General Purpose Dolly, 1600 lb. (AI-1627-4HR)
- CLIMBING STEPS. Voltstair Titan Motorized Dolly , 4-Wheel, 440lbs Capacity (VLST)
- Fairbanks Hand Trucks & Dollies