Shop All Dollies
This Product is Discontinued
Fairbanks
General Purpose Dolly, 1000 lb. (Discontinued)
Mfr # ED-27-1830-3HR
Zoro # G4097620
This Product is Discontinued
Key Features
- Color Natural
- Load Capacity 1,000 lb
- Platform Length 30 in
- Caster Wheel Type Solid
- Caster Wheel Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Platform Length | 30 in |
Caster Wheel Dia. | 3 in |
Platform Width | 18 in |
Caster Wheel Width | 1 1/4 in |
Platform Height | 5 3/4 in |
Details
Color | Natural |
Load Capacity | 1,000 lb |
Item | General Purpose Dolly |
Caster Wheel Type | Solid |
For Use With | Big and Small Items |
Includes | Rubber On Ends |
Platform Style | Open, Raised Ends |
Caster Wheel Material | Hard Rubber |
Platform Material | Hardwood |
Number of Caster Wheels | 4 |
Caster Wheel/Tread Material | Rubber |
Caster Wheel Type/Material | Solid Rubber |
Description
General Purpose Dolly, Load Capacity 1,000 lb, Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.