Shop All Dollies
Fairbanks
General Purpose Dolly, 1000 lb.
Mfr # ED-26-1830-4HR
Zoro # G0949839
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
- Platform Material Hardwood
- Includes Carpet Covered Ends
- For Use With Big and Small Items
- Caster Wheel Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Caster Width | 1 1/4 in |
Details
Load Capacity | 1000 lb |
Item | General Purpose Dolly,1000 lb. |
Platform Material | Hardwood |
Includes | Carpet Covered Ends |
For Use With | Big and Small Items |
Caster Wheel Type | Swivel |
Caster Wheel Material | Rubber |
Description
General Purpose Dolly,1000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SSS-TLB-TP3)
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG3)
- DAYTON Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Gray (2MKA8)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00093)
- FAIRBANKS General Purpose Dolly, 1600 lb. (LD-1627-4HR)
- FAIRBANKS General Purpose Dolly, 2000 lb. (AI-1627-4IW)
- FAIRBANKS General Purpose Dolly, 1600 lb. (AI-1627-4HR)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1830-3HR)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED15-1830-3HR)
- FAIRBANKS General Purpose Dolly, 2000 lb. (LU-1627-4IW)
- GROVES 48 L Window Dolly (WD-48)
- Fairbanks Hand Trucks & Dollies