Shop All Dollies
Fairbanks
General Purpose Dolly, 1000 lb.
Mfr # ED-26-1830-3HR
Zoro # G4097672
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Load Capacity 1,000 lb
- Platform Length 30 in
- Number of Caster Wheels 4
- Caster Wheel Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 30 in |
Caster Wheel Width | 1 1/4 in |
Platform Height | 5 3/4 in |
Platform Width | 18 in |
Caster Wheel Dia. | 3 in |
Caster Width | 1 1/4 in |
Details
Color | Natural |
Load Capacity | 1,000 lb |
Item | General Purpose Dolly |
Number of Caster Wheels | 4 |
Caster Wheel Type | Solid |
For Use With | Big and Small Items |
Caster Wheel Material | Rubber |
Platform Style | Carpeted Raised Ends, Open |
Platform Material | Hardwood |
Includes | Carpet Covered Ends |
Caster Wheel/Tread Material | Rubber |
Caster Wheel Type/Material | Solid Rubber |
Description
General Purpose Dolly, Load Capacity 1,000 lb, Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 20 ft. Lift (AH500C-20)
- BAUER LADDER 10 ft Fiberglass Stepladder (35210)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 275 lb (2.04456.944 BRK2)
- DAYTON Charger Kit (MH21XU8215G)
- FAIRBANKS General Purpose Dolly, 1600 lb. (LD-1627-4HR)
- FAIRBANKS General Purpose Dolly, 2000 lb. (AI-1627-4IW)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED15-1830-3HR)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1616-3HR)
- FAIRBANKS General Purpose Dolly, 2000 lb. (LU-1627-4IW)
- FAIRBANKS General Purpose Dolly, 1600 lb. (AI-1627-4HR)
- VESTIL Green Plastic Dolly With Pull Rope 500 lb Capacity 18 x 30 (POS-1830-ROPE)
- Fairbanks Hand Trucks & Dollies