Shop All Plate Casters
Fairbanks
Core Casters, Swivel, Poly/Aluminum, 6"
Mfr # N22-6-PO-AC
Zoro # G5495975
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Aluminum/Polyurethane
- Load Rating 1100 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # N22-6-PO-AC
- Zoro # G5495975
- UPC # 733351000954
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/4" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Aluminum/Polyurethane |
Load Rating | 1100 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Core Casters,Swivel,Poly/Aluminum,6" |
Caster Product Group | Swivel Caster |
Description
Core Casters,Swivel,Poly/Aluminum,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMATION Expandable Conveyor, 18in Wide, 3-12 Long (USWFlex-18-4)
- VESTIL Incandescent Double Arm Load Light, 40" (LL-40)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel (P12S-UP060D-P2)
- DAYTON Hand Chain Hoist (GGS_57104)
- FAIRBANKS Mold-on Caster, Swivel Polyurethane, 4" (W26-4-PO)
- FAIRBANKS Casters, Rubber/Mold-on, Swivel8" (N22-8-RT)
- FAIRBANKS Casters, Rubber/Mold-on, Swivel5" (N22-5-RT)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 4" (W26-4-IRB)
- FAIRBANKS Core Casters, Swivel, Poly/Aluminum, 8" (N22-8-PO-AC)
- FAIRBANKS Casters, Wide Swivel, Poly/Aluminum4" (W26-4-PO-AC)
- ZORO SELECT Plate Caster, 4" Wheel dia, 1-3/8" Wheel W (P2S-C040G-P-SB)
- Fairbanks Plate Casters