Shop All Bolt Hole Casters
Fairbanks
Core Casters, Rigid, Poly/Aluminum, 5"
Mfr # N32-5-PO-AC
Zoro # G5495957
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # N32-5-PO-AC
- Zoro # G5495957
- UPC # 733351000879
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5" |
Details
Item | Core Casters,Rigid,Poly/Aluminum,5" |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Description
Core Casters,Rigid,Poly/Aluminum,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- LOOS Single Shank Ball, 303 SE/304, Size 1/16 (MS20664C2)
- ZORO SELECT Rgd Plate Caster, Nylon, 4 in., 400 lb. (B-PO 100K-12)
- LISTA Individual Drawer Latch (IDL)
- FAIRBANKS Casters, Semi Steel, Rigid, 5" (N32-5-IRB)
- FAIRBANKS Casters, Rubber/Mold-on, Rigid, 8" (N32-8-RT)
- FAIRBANKS Casters, RubberMold-on, Rigid, 5" (N32-5-RT)
- FAIRBANKS Mold-on Casters, Wide Rigid Rubber, 4" (W36-4-RT)
- FAIRBANKS Casters, Wide Rigid, Phenolic, 6" (W36-6-MC)
- FAIRBANKS Casters, RigidPolyurethane, 5" (N32-5-PO)
- ZORO SELECT Kingpin Swivel Caster, Thm Rubber, 3 in., 165 lb, Gry (LRA-TPA 75G)
- Fairbanks Bolt Hole Casters