Shop All Hand Trucks
Fairbanks
Convertible Hand Truck, Cap 800 lb
Mfr # CVN-1500-10PN
Zoro # G4097858
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Overall Width 14"
- Material Steel
- Color Green
- Wheel Type Semi-Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fairbanks
- MFR # CVN-1500-10PN
- Zoro # G4097858
- UPC # 733351002408
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 60 in |
Overall Width | 14" |
Wheel Diameter | 10" |
Overall Depth | 36 in |
Wheel Width | 2 3/4 in |
Details
Material | Steel |
Color | Green |
Item | Stacking Chair Truck |
Wheel Type | Semi-Pneumatic |
Finish | Powder Coated |
Wheel Material | Rubber |
Hand Truck Handle Type | Continuous Frame Flow-Back |
Description
Stacking Chair Truck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pallet Dolly, T-Handle, 3600 lbs., 48" x 48" Solid Deck, Load Retainer (PDST48486PHLR)
- ZORO SELECT Standard Platform Truck, 2000 lb., 79 In L (13X505)
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Yellow, 30 In. L (G06-YYW-PMA-3UNN)
- DAYTON General Purpose Hand Truck, 400 lb. (3W154)
- FAIRBANKS Hand Truck, Ht 51-1/2, SemiPneumatic Wheel (E-14-10PN)
- WESCO Economy Steel Folding Handle Truck (272238)
- URREA For drums handcart 1102.3 lb (26031)
- MAGLINER Gemini XL, w/Puncture Proof Wheels (XLSC)
- HARPER Convertible Hand Truck, 4in1 Qck Chng, 8" Solid Rubber Tires, 700Lbs (JDCSA8543)
- OLYMPIA TOOLS Olympia Tools 85-188 Pack-N-Roll Service Cart (85-188)
- A.A.C. FOREARM FORKLIFT INC A.A.C. Forearm Forklift; Inc. FFMHVP Moving Harness Value Pack (FFMHVP)
- Fairbanks Hand Trucks