Shop All Hand Trucks
Fairbanks
Convertible Hand Truck, Cap 600 Lb
Mfr # CVN-1500-10FPN
Zoro # G0949866
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52"
- Overall Width 18"
- Material Steel
- Wheel Type Pneumatic
- Wheel Diameter 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fairbanks
- MFR # CVN-1500-10FPN
- Zoro # G0949866
- UPC # 733351012773
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 52" |
Overall Width | 18" |
Wheel Diameter | 10" |
Caster Width | 1-1/4 in |
Overall Depth | 42" |
Wheel Width | 3-1/2" |
Noseplate Width | 14in |
Nose Plate Width | 14" |
Nose Plate Depth | 8" |
Details
Material | Steel |
Item | Convertible Hand Truck,Cap 600 Lb |
Wheel Type | Pneumatic |
Handle Type | Continuous |
Caster Material | Rubber |
Wheel Bearings | Ball |
Wheel Material | Rubber |
Includes | Rear Swivel Casters |
Caster Type | Swivel |
Description
Convertible Hand Truck,Cap 600 Lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (5RRX0)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 36" (AFPBLP-2436-5PY)
- ZORO SELECT Floor Stop Bollard, Yellow, 24x5 (FSBOL-24)
- LIFT-ALL Sling Hook, Steel, 5300 lb., Green, Painted (DCH2)
- FAIRBANKS Hand Truck, Ht 51-1/2, SemiPneumatic Wheel (E-14-10PN)
- FAIRBANKS Convertible Hand Truck, Cap 800 lb (CVN-1500-10PN)
- APEX WHEEL HNDTRUCK 8""X1.75"" (HT2121)
- LITTLE GIANT Gas Cylinder Hand Truck, 10" Flat-Free, Folding Foot Kick (TWFF4010FF)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Loop Handle, Mold-On Rubber Wheels (168266)
- ZORO SELECT Folding Hand Truck, 175 lb.Load Cap. (2NXC7)
- MILWAUKEE HAND TRUCKS Economy Truck, with 7", Tires (DCHD250)
- Fairbanks Hand Trucks