Shop All Plate Casters
Fairbanks
Casters, Wide Swivel, Semi-Steel, 5"
Mfr # W26-5-IRB
Zoro # G5495631
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Semi-Steel
- Load Rating 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fairbanks
- MFR # W26-5-IRB
- Zoro # G5495631
- UPC # 733351002491
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Semi-Steel |
Load Rating | 1000 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Product Group | Swivel Caster |
Item | Casters,Wide Swivel,Semi-Steel,5" |
Description
Casters,Wide Swivel,Semi-Steel,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Yellow (EE1806DFX8)
- ALL GEAR Rigging Whoopie, Sling Green (AG12SPWS3448)
- CROSBY ® SS-4055 Stainless Latch Kit 3/4TC & 1TA- 1090027 (1090027)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-304836-2-3K-TLD-95)
- FAIRBANKS Core Casters, Swivel, Poly/Aluminum, 8" (N22-8-PO-AC)
- FAIRBANKS Casters, Rubber/Mold-on, Swivel8" (N22-8-RT)
- FAIRBANKS Casters Polyolefin, 4" (EL23-4-PH)
- FAIRBANKS Casters, Phenolic, Swivel, 8" (N22-8-MC)
- FAIRBANKS Casters, Wide Swivel, Phenolic, 8" (W26-8-MC)
- FAIRBANKS Casters, Semi Steel, Swivel, 6" (N22-6-IRB)
- SERVICE CASTER Baker's Mark 176BINCSTSW Replacement Caster with Brakes (BAK-SCC-TTL20S314-PPUB-BLK)
- Fairbanks Casters