Shop All Plate Casters
Fairbanks
Casters, Wide Swivel, Poly/Aluminum, 6"
Mfr # W26-6-PO-AC
Zoro # G5495309
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Aluminum/Polyurethane
- Load Rating 1100 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # W26-6-PO-AC
- Zoro # G5495309
- UPC # 733351010151
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/4" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Aluminum/Polyurethane |
Load Rating | 1100 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Casters,Wide Swivel,Poly/Aluminum,6" |
Caster Product Group | Swivel Caster |
Description
Casters,Wide Swivel,Poly/Aluminum,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Replacement Bag for Collapsible Cart (1881783)
- SNAP-LOC Logistic Ratchet Strap, 8 ft., 1467 lb. (SLTE208RR)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/4"" ZC141' (140423)
- CROSBY Shackle, 1/4" Body Sz, Galvanized (1019150)
- FAIRBANKS Casters, Wide Swivel, Phenolic, 8" (W26-8-MC)
- FAIRBANKS Casters, Rubber/Mold-on, Swivel5" (N22-5-RT)
- FAIRBANKS Casters, Phenolic, Swivel, 8" (N22-8-MC)
- FAIRBANKS Casters, Wide Swivel, Phenolic, 5" (W26-5-MC)
- FAIRBANKS Core Casters, Swivel, Poly/Aluminum, 6" (N22-6-PO-AC)
- FAIRBANKS Casters, Semi Steel, Swivel, 6" (N22-6-IRB)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8210-SU)
- Fairbanks Casters