Shop All Plate Casters
Fairbanks
Casters, Wide Swivel, Poly/Aluminum, 5"
Mfr # W26-5-PO-AC
Zoro # G5495318
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Aluminum/Polyurethane
- Load Rating 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # W26-5-PO-AC
- Zoro # G5495318
- UPC # 733351010113
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Aluminum/Polyurethane |
Load Rating | 1000 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Casters,Wide Swivel,Poly/Aluminum,5" |
Caster Product Group | Swivel Caster |
Description
Casters,Wide Swivel,Poly/Aluminum,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAX Umbrella Stand, Black (6190)
- WARN Electric Winch, 12VDC, 10,000 lb. Capacity (103253)
- ZORO SELECT Electric Powered Tugger Channel Lift (E-TUG-MCLA)
- VESTIL POLY LID FOR SIZE 3 STYLE D HOPPER (PLID-D-300)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 6" (W26-6-IRB)
- FAIRBANKS Casters, Semi Steel, Swivel, 8" (N22-8-IRB)
- FAIRBANKS Casters, Polyolefin Swivel, 8" (N22-8-PDR)
- FAIRBANKS Casters, Wide Swivel, Phenolic, 5" (W26-5-MC)
- FAIRBANKS Casters, Wide Swivel, Poly/Aluminum4" (W26-4-PO-AC)
- FAIRBANKS Casters, Phenolic, Swivel, 8" (N22-8-MC)
- CASTERHQ 5"x1-1/4" Rigid Caster, Red Polyurethane on Polyolefin Core Wheel (24CR514PPU34K-02)
- Fairbanks Casters