Shop All Bolt Hole Casters
Fairbanks
Casters, Wide Rigid, Semi-Steel, 4"
Mfr # W36-4-IRB
Zoro # G5495607
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 4"
- Caster Wheel/Tread Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # W36-4-IRB
- Zoro # G5495607
- UPC # 733351010267
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 4" |
Details
Item | Casters,Wide Rigid,Semi-Steel,4" |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Caster Wheel/Tread Material | Steel |
Description
Casters,Wide Rigid,Semi-Steel,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Pallet Dolly, Non-Tilt Model (PDN424806)
- LIFT-ALL Sling, Wire Rope, 14 Ft L, Vert Cap 5000 lb (12IEEX14)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (P-035-SS)
- MAZZELLA Crosby S-4055 Latch Kit 5T Carbon 7T Alloy Hook, 2.97"L X 1.21"W (1090107)
- FAIRBANKS Casters, RubberMold-on, Rigid, 5" (N32-5-RT)
- FAIRBANKS Casters, Semi Steel, Rigid, 6" (N32-6-IRB)
- FAIRBANKS Casters, Rubber/Mold-on, Rigid, 8" (N32-8-RT)
- FAIRBANKS Casters, Wide Rigid, Semi-Steel, 8" (W36-8-IRB)
- FAIRBANKS Casters, Wide Rigid, Phenolic, 6" (W36-6-MC)
- FAIRBANKS Casters, RigidPolyurethane, 6" (N32-6-PO)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Bolt Hole Caster with Brake (SCC-BH20S315-SSR-TLB)
- Fairbanks Casters