Shop All Bolt Hole Casters
Fairbanks
Casters Wide, Rigid Poly/Aluminum, 8"
Mfr # W36-8-PO-AC
Zoro # G3616810
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # W36-8-PO-AC
- Zoro # G3616810
- UPC # 733351010564
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 8" |
Details
Item | Casters Wide,Rigid Poly/Aluminum,8" |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Description
Casters Wide,Rigid Poly/Aluminum,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Rigid Caster, No Brake, Loads Up To 325 lb (2.05208.445)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Jack Chain (Pail), 300PK (CH12P)
- CROSBY Latch Kit, Steel, 1-37/64 in., 1/2 in. (1096374)
- LITTLE GIANT LADDERS Platform Stepladder, 375 lb Cap., 6 ft H (19306)
- FAIRBANKS Casters, RigidPolyurethane, 6" (N32-6-PO)
- FAIRBANKS Mold-on Casters, Wide Rigid Rubber, 4" (W36-4-RT)
- FAIRBANKS Casters, Semi Steel, Rigid, 6" (N32-6-IRB)
- FAIRBANKS Casters, Semi Steel, Rigid, 5" (N32-5-IRB)
- FAIRBANKS Casters, Wide Rigid, Semi-Steel, 8" (W36-8-IRB)
- FAIRBANKS Casters, Wide Rigid, Phenolic, 6" (W36-6-MC)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in., 165 lb. (LRXA-TPA 75KFD)
- Fairbanks Bolt Hole Casters