Shop All Plate Casters
Fairbanks
Casters, Thermoplastic Rubber, 5", Caster Sub-Type: Swivel
Mfr # N22-5-TPR
Zoro # G5495920
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Wheel/Tread Material Thermoplastic Rubber
- Load Rating 325 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # N22-5-TPR
- Zoro # G5495920
- UPC # 733351009643
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Load Rating | 325 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Casters,Thermoplastic Rubber,5" |
Description
Casters,Thermoplastic Rubber,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Top Hook (L1XA0051001)
- KINEDYNE Horizontal E-Track (43001GRA)
- ZORO SELECT Caster Wheel, Ductile Iron, 8 in., 1500 lb. (P-D-080X020/050R)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W, Folded Height: 7 ft (PECO 1870)
- FAIRBANKS Core Casters, Swivel, Poly/Aluminum, 6" (N22-6-PO-AC)
- FAIRBANKS Casters, Wide Swivel, Phenolic, 6" (W26-6-MC)
- FAIRBANKS Casters, Semi Steel, Swivel, 6" (N22-6-IRB)
- FAIRBANKS Casters Polyolefin, 4" (EL23-4-PH)
- FAIRBANKS Casters, Rubber/Mold-on, Swivel8" (N22-8-RT)
- FAIRBANKS Casters, Total Lock Series Swivel, 4" (TL03-4-TPR)
- HAMILTON Super Endurance Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-SEC-63PH)
- Fairbanks Casters