Shop All Bolt Hole Casters
Fairbanks
Casters, Semi Steel, Rigid8"
Mfr # N32-8-IRB
Zoro # G5496237
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 8"
- Caster Wheel/Tread Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # N32-8-IRB
- Zoro # G5496237
- UPC # 733351005300
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 8" |
Details
Item | Casters,Semi Steel,Rigid8" |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Caster Wheel/Tread Material | Steel |
Description
Casters,Semi Steel,Rigid8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Pallet Jack, Orange, Steel (272701)
- BUYERS PRODUCTS Outrigger Pad, 18" W, 18" L, Rubber (OP18X18R)
- ZORO SELECT Synthc Expdng Adptr, Stm Expndr, 1-1/8 in. (EXV04)
- DURHAM MFG Steel Cart, Flat, 2 Shelves, 1,200 lb (RSC3-1830-2-95)
- FAIRBANKS Casters, RigidPolyurethane, 5" (N32-5-PO)
- FAIRBANKS Casters, RigidPolyurethane, 6" (N32-6-PO)
- FAIRBANKS Casters, Wide Rigid, Semi-Steel, 8" (W36-8-IRB)
- FAIRBANKS Casters, RubberMold-on, Rigid, 5" (N32-5-RT)
- FAIRBANKS Casters, Rubber/Mold-on, Rigid, 8" (N32-8-RT)
- FAIRBANKS Casters, Semi Steel, Rigid, 6" (N32-6-IRB)
- MEDCASTER 5" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 260 lb (CH05AMP125TLHK01)
- Fairbanks Casters