Shop All Bolt Hole Casters
Fairbanks
Casters, Semi Steel, Rigid, 6"
Mfr # N32-6-IRB
Zoro # G5496246
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 6"
- Caster Wheel/Tread Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # N32-6-IRB
- Zoro # G5496246
- UPC # 733351005232
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 6" |
Details
Item | Casters,Semi Steel,Rigid,6" |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Caster Wheel/Tread Material | Steel |
Description
Casters,Semi Steel,Rigid,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 3-1/2 in, 250 lb, C (4W911)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Zinc Plated, 92' per Round Pail (T0140523)
- ROYAL BASKET TRUCKS Replacement Liner, 8 Bushel, Blue Vinyl (G08-BBX-LNN)
- KLEIN TOOLS Web-Strap Ratchet Hoist with Hot Rings (KN1500PEXH)
- FAIRBANKS Casters, Rubber/Mold-on, Rigid, 8" (N32-8-RT)
- FAIRBANKS Mold-on Casters, Wide Rigid Rubber, 4" (W36-4-RT)
- FAIRBANKS Casters, Wide Rigid, Phenolic, 6" (W36-6-MC)
- FAIRBANKS Casters, RigidPolyurethane, 5" (N32-5-PO)
- FAIRBANKS Casters, RigidPolyurethane, 6" (N32-6-PO)
- FAIRBANKS Casters, Semi Steel, Rigid, 5" (N32-5-IRB)
- BLICKLE Kingpin Swivel Cstr, Gry Nylon, 5", Brake (LER-POG 125G-FI)
- Fairbanks Casters