Shop All Bolt Hole Casters
Fairbanks
Casters, Semi Steel, Rigid, 5"
Mfr # N32-5-IRB
Zoro # G5496255
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 5"
- Caster Wheel/Tread Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # N32-5-IRB
- Zoro # G5496255
- UPC # 733351005164
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5" |
Details
Item | Casters,Semi Steel,Rigid,5" |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Caster Wheel/Tread Material | Steel |
Description
Casters,Semi Steel,Rigid,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EEF3-901-10)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 2-1/2 in, 300lb (26Y508)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (SA448Z800GP)
- QUICK PRODUCTS Quick Products JQ-S150-RRF Replacement Feet for JQ-S150 Platform Step - Pack of 4 (JQ-S150-RRF)
- FAIRBANKS Casters, Semi Steel, Rigid, 6" (N32-6-IRB)
- FAIRBANKS Mold-on Casters, Wide Rigid Rubber, 4" (W36-4-RT)
- FAIRBANKS Casters, RigidPolyurethane, 5" (N32-5-PO)
- FAIRBANKS Casters, RigidPolyurethane, 6" (N32-6-PO)
- FAIRBANKS Casters, RigidPolyurethane, 8" (N32-8-PO)
- FAIRBANKS Casters, Rubber/Mold-on, Rigid, 8" (N32-8-RT)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 6", 440 lb. (LEXR-TPA 160G)
- Fairbanks Bolt Hole Casters