Shop All Plate Casters
Fairbanks
Casters, Rubber/Mold-on, Swivel8"
Mfr # N22-8-RT
Zoro # G5496149
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Semi-Steel/Rubber
- Load Rating 500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fairbanks
- MFR # N22-8-RT
- Zoro # G5496149
- UPC # 733351005041
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Semi-Steel/Rubber |
Load Rating | 500 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Product Group | Swivel Caster |
Item | Casters,Rubber/Mold-on,Swivel8" |
Description
Casters,Rubber/Mold-on,Swivel8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 30BF (S30)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Yellow (EE2604DFX10)
- LITTLE GIANT Welded Utility Cart, Steel, 2 Shelves, 2,000 lb (LG24366PY)
- DAYTON Entry Wheel Kit (MH57-44G)
- FAIRBANKS Core Casters, Swivel, Poly/Aluminum, 8" (N22-8-PO-AC)
- FAIRBANKS Casters, Phenolic, Swivel, 6" (N22-6-MC)
- FAIRBANKS Casters, Wide Swivel, Poly/Aluminum, 6" (W26-6-PO-AC)
- FAIRBANKS Casters, Semi Steel, Swivel, 6" (N22-6-IRB)
- FAIRBANKS Casters, Semi Steel, Swivell, 5" (N22-5-IRB)
- FAIRBANKS Casters, Polyolefin Swivel, 8" (N22-8-PDR)
- SERVICE CASTER 5 Inch SS Blue Polyurethane Top Plate Caster with Total Lock Brake SCC (SCC-SSTTL20S514-PPUB-BLUE)
- Fairbanks Casters