Shop All Bolt Hole Casters
Fairbanks
Casters, Rubber/Mold-on, Rigid, 8"
Mfr # N32-8-RT
Zoro # G5496115
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 8"
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # N32-8-RT
- Zoro # G5496115
- UPC # 733351005324
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 8" |
Details
Item | Casters,Rubber/Mold-on,Rigid,8" |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Caster Wheel/Tread Material | Rubber |
Description
Casters,Rubber/Mold-on,Rigid,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Mini Cable Hoist w/750 lb. Capacity (MINI-7)
- BLICKLE Kingpin Swivel Caster, PU, 2", 330 lb. (LKRA-VSTH 50K)
- CM Latch Kit (53820)
- WARN INDUSTRIES WINCHES, 2000 DC UTILITY WINCH (92000)
- FAIRBANKS Mold-on Casters, Wide Rigid Rubber, 4" (W36-4-RT)
- FAIRBANKS Casters, RubberMold-on, Rigid, 5" (N32-5-RT)
- FAIRBANKS Casters, RigidPolyurethane, 6" (N32-6-PO)
- FAIRBANKS Casters, Semi Steel, Rigid, 6" (N32-6-IRB)
- FAIRBANKS Casters, Semi Steel, Rigid, 5" (N32-5-IRB)
- FAIRBANKS Casters, RigidPolyurethane, 5" (N32-5-PO)
- BLICKLE Kngpn Swvl Cstr, White Nylon, 4", 330 lb. (LER-PO 100G)
- Fairbanks Bolt Hole Casters