Shop All Bolt Hole Casters
Fairbanks
Casters, RubberMold-on, Rigid, 6"
Mfr # N32-6-RT
Zoro # G5496121
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 6"
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # N32-6-RT
- Zoro # G5496121
- UPC # 733351005256
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 6" |
Details
Item | Casters,RubberMold-on,Rigid,6" |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Caster Wheel/Tread Material | Rubber |
Description
Casters,RubberMold-on,Rigid,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022448)
- WESCO Pumping Valve Assembly (050774)
- WARN INDUSTRIES WINCH ACCESSORIES, SNATCH BLOCK (63490)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EEF2-901-6)
- FAIRBANKS Casters, Semi Steel, Rigid, 6" (N32-6-IRB)
- FAIRBANKS Casters, Wide Rigid, Phenolic, 6" (W36-6-MC)
- FAIRBANKS Mold-on Casters, Wide Rigid Rubber, 4" (W36-4-RT)
- FAIRBANKS Casters, RigidPolyurethane, 5" (N32-5-PO)
- FAIRBANKS Casters, RubberMold-on, Rigid, 5" (N32-5-RT)
- FAIRBANKS Casters, Wide Rigid, Semi-Steel, 8" (W36-8-IRB)
- BLICKLE Kngpn Swvl Cstr, Thrm Rbr, 4", Brk (LKRA-PATH 101G-FI)
- Fairbanks Bolt Hole Casters