Shop All Bolt Hole Casters
Fairbanks
Casters, RubberMold-on, Rigid, 5"
Mfr # N32-5-RT
Zoro # G5496130
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 5"
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # N32-5-RT
- Zoro # G5496130
- UPC # 733351005188
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5" |
Details
Item | Casters,RubberMold-on,Rigid,5" |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Caster Wheel/Tread Material | Rubber |
Description
Casters,RubberMold-on,Rigid,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Sleeve, 1/4 In, 122 Copper (SL2-8P)
- METALTECH Extension, Aluminum, Steel, Wood, 1,000 lb Load Capacity (I-ISEX4PPNCAS)
- COTTERMAN Work Platform, Rolling, Steel, 30 In H (3WP2424A3B8AC1P6)
- VESTIL Long Deck Cart 2000lb 96 x 30 Poly-On-Steel Casters (LDLT-3096)
- FAIRBANKS Mold-on Casters, Wide Rigid Rubber, 4" (W36-4-RT)
- FAIRBANKS Casters, Semi Steel, Rigid, 6" (N32-6-IRB)
- FAIRBANKS Casters, Rubber/Mold-on, Rigid, 8" (N32-8-RT)
- FAIRBANKS Casters, RigidPolyurethane, 5" (N32-5-PO)
- FAIRBANKS Casters, Wide Rigid, Phenolic, 6" (W36-6-MC)
- FAIRBANKS Casters, Wide Rigid, Semi-Steel, 8" (W36-8-IRB)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in., 165 lb. (LRXA-TPA 75KFD)
- Fairbanks Bolt Hole Casters