Shop All Bolt Hole Casters
Fairbanks
Casters, RigidPolyurethane, 8"
Mfr # N32-8-PO
Zoro # G5496051
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 8"
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fairbanks
- MFR # N32-8-PO
- Zoro # G5496051
- UPC # 733351004624
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 8" |
Details
Item | Casters,RigidPolyurethane,8" |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Caster Wheel/Tread Material | Polyurethane |
Description
Casters,RigidPolyurethane,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENSEGUARD Pack-N-Roll Service Cart (DE26667)
- SERVICE CASTER 3 Inch SS Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-SSTS20S314-PPUB-BLK-TLB-121315)
- KINEDYNE Kinedyne Galvanized Square Cargo Control Jack Bar JB101 - Adjusts from 86"W to 104"W (JB101)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJW2)
- FAIRBANKS Mold-on Casters, Wide Rigid Rubber, 4" (W36-4-RT)
- FAIRBANKS Casters, Wide Rigid, Phenolic, 6" (W36-6-MC)
- FAIRBANKS Casters, Semi Steel, Rigid, 6" (N32-6-IRB)
- FAIRBANKS Casters, RubberMold-on, Rigid, 5" (N32-5-RT)
- FAIRBANKS Casters, RigidPolyurethane, 5" (N32-5-PO)
- FAIRBANKS Casters, Semi Steel, Rigid, 5" (N32-5-IRB)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, M12 Stem mounted (WMI-80S-BLK)
- Fairbanks Bolt Hole Casters