Shop All Bolt Hole Casters
Fairbanks
Casters, RigidPolyurethane, 6"
Mfr # N32-6-PO
Zoro # G5496060
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 6"
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # N32-6-PO
- Zoro # G5496060
- UPC # 733351004617
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 6" |
Details
Item | Casters,RigidPolyurethane,6" |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Caster Wheel/Tread Material | Polyurethane |
Description
Casters,RigidPolyurethane,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Transport Chain, 75 ft., 6600 lb. (5440455)
- CASTERHQ 6"x2"" Swivel Caster, PHENOLIC Wheel, 1,250 LBS Capacity (CB-9SC62-PH1)
- LIFT-ALL Roundsling, Endless, 17 ft L, 31000 lb Cap (EN360X17)
- GENIE Caster Wheel, 8 in. x 2 in. (32453GT)
- FAIRBANKS Casters, Rubber/Mold-on, Rigid, 8" (N32-8-RT)
- FAIRBANKS Casters, Wide Rigid, Semi-Steel, 8" (W36-8-IRB)
- FAIRBANKS Casters, RubberMold-on, Rigid, 5" (N32-5-RT)
- FAIRBANKS Casters, Wide Rigid, Phenolic, 6" (W36-6-MC)
- FAIRBANKS Mold-on Casters, Wide Rigid Rubber, 4" (W36-4-RT)
- FAIRBANKS Casters, RigidPolyurethane, 5" (N32-5-PO)
- ZORO SELECT Bolt Hole Caster, 165 lb. Ld Rating, Gray (P16S-RP030K-H)
- Fairbanks Bolt Hole Casters