Shop All Bolt Hole Casters
Fairbanks
Casters, RigidPolyurethane, 5"
Mfr # N32-5-PO
Zoro # G5496079
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 5"
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # N32-5-PO
- Zoro # G5496079
- UPC # 733351004600
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5" |
Details
Item | Casters,RigidPolyurethane,5" |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Caster Wheel/Tread Material | Polyurethane |
Description
Casters,RigidPolyurethane,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 3-SHELF UTILITY CART (HE42-B)
- CAMPBELL CHAIN & FITTINGS 1/4" Anchor Shackle, Screw Pin, Hot Galvanized (T9640435)
- DAYTON Wire Rope Clip and Thimble Kit, 5/16In, SS (1DKL3)
- RUBBERMAID BRACKET WIRE SHLF 16"" WH (1959955)
- FAIRBANKS Casters, RigidPolyurethane, 6" (N32-6-PO)
- FAIRBANKS Casters, Wide Rigid, Semi-Steel, 8" (W36-8-IRB)
- FAIRBANKS Casters, Semi Steel, Rigid, 5" (N32-5-IRB)
- FAIRBANKS Casters, Semi Steel, Rigid, 6" (N32-6-IRB)
- FAIRBANKS Casters, RubberMold-on, Rigid, 5" (N32-5-RT)
- FAIRBANKS Casters, Phenolic, Rigid, 8" (N32-8-MC)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in, 154 lb, Gry (LRA-TPA 100G)
- Fairbanks Bolt Hole Casters