Shop All Bolt Hole Casters
Fairbanks
Casters, Rigid, Polyolefin8"
Mfr # N32-8-PDR
Zoro # G5496176
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 8"
- Caster Wheel/Tread Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # N32-8-PDR
- Zoro # G5496176
- UPC # 733351005348
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 8" |
Details
Item | Casters,Rigid,Polyolefin8" |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Caster Wheel/Tread Material | Polyolefin |
Description
Casters,Rigid,Polyolefin8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 48 x 60In (15CR6048)
- POST GUARD Base Plate Cover, 6" Dia, Yellow (6BDBCVRY)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 36" (AFPBS2436-6PYFL)
- WARN INDUSTRIES Warn 102643 Stealth Series Winch Cover, Fits: M827 (102643)
- FAIRBANKS Casters, Rubber/Mold-on, Rigid, 8" (N32-8-RT)
- FAIRBANKS Casters, Semi Steel, Rigid, 6" (N32-6-IRB)
- FAIRBANKS Casters, RigidPolyurethane, 5" (N32-5-PO)
- FAIRBANKS Casters, RubberMold-on, Rigid, 5" (N32-5-RT)
- FAIRBANKS Casters, Wide Rigid, Semi-Steel, 8" (W36-8-IRB)
- FAIRBANKS Casters, Wide Rigid, Phenolic, 6" (W36-6-MC)
- MEDCASTER 2" X 3/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 110 lb (RZ02TPN070TLHK04)
- Fairbanks Casters