Shop All Bolt Hole Casters
Fairbanks
Casters, Rigid, Polyolefin6"
Mfr # N32-6-PDR
Zoro # G5496185
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 6"
- Caster Wheel/Tread Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # N32-6-PDR
- Zoro # G5496185
- UPC # 733351005270
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 6" |
Details
Item | Casters,Rigid,Polyolefin6" |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Caster Wheel/Tread Material | Polyolefin |
Description
Casters,Rigid,Polyolefin6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS VICE PIN SWIVEL HEAD (GN92)
- GLOBAL INDUSTRIAL 1500 Lb. Capacity Single Fork Mounted Drum Gripper (795332)
- WERNER 3 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6203)
- ZORO SELECT Rigid Plate Castr, Cast Irn, 8 in., 1250 lb (1NWL7)
- FAIRBANKS Casters, RigidPolyurethane, 6" (N32-6-PO)
- FAIRBANKS Casters, RigidPolyurethane, 5" (N32-5-PO)
- FAIRBANKS Casters, Semi Steel, Rigid, 6" (N32-6-IRB)
- FAIRBANKS Casters, Rubber/Mold-on, Rigid, 8" (N32-8-RT)
- FAIRBANKS Casters, Wide Rigid, Phenolic, 6" (W36-6-MC)
- FAIRBANKS Casters, Wide Rigid, Semi-Steel, 8" (W36-8-IRB)
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, M12x1.75P Stem, Swivel, 550 kg Cap, NBR Foot Pad, Black (GD-80-S-NYN-FBL)
- Fairbanks Casters