Shop All Bolt Hole Casters
Fairbanks
Casters, Rigid, Polyolefin, 5"
Mfr # N32-5-PDR
Zoro # G5496191
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 5"
- Caster Wheel/Tread Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # N32-5-PDR
- Zoro # G5496191
- UPC # 733351005201
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5" |
Details
Item | Casters,Rigid,Polyolefin,5" |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Caster Wheel/Tread Material | Polyolefin |
Description
Casters,Rigid,Polyolefin,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Crevice Tool, 12 In. (1410A04)
- WARN INDUSTRIES WINCH ACCESSORIES, COVER, DUST, 50AMP QD (60917)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Zinc Plated, 92' per Round Pail (T0140523)
- ZORO SELECT General Purpose Bolt-Hole Caster, 1-3/8 (400K40)
- FAIRBANKS Casters, Wide Rigid, Phenolic, 6" (W36-6-MC)
- FAIRBANKS Casters, Semi Steel, Rigid, 5" (N32-5-IRB)
- FAIRBANKS Casters, RigidPolyurethane, 5" (N32-5-PO)
- FAIRBANKS Casters, RubberMold-on, Rigid, 5" (N32-5-RT)
- FAIRBANKS Casters, Wide Rigid, Semi-Steel, 8" (W36-8-IRB)
- FAIRBANKS Casters, Rubber/Mold-on, Rigid, 8" (N32-8-RT)
- BLICKLE SS Kngpn Swvl Cstr, Urethane, 2", 165 lb. (LRXA-PATH 50G)
- Fairbanks Bolt Hole Casters