Shop All Plate Casters
Fairbanks
Casters, Polyolefin Swivel, 8"
Mfr # N22-8-PDR
Zoro # G5496200
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polyolefin
- Load Rating 800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fairbanks
- MFR # N22-8-PDR
- Zoro # G5496200
- UPC # 733351005065
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Polyolefin |
Load Rating | 800 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Product Group | Swivel Caster |
Item | Casters,Polyolefin Swivel,8" |
Description
Casters,Polyolefin Swivel,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD ADA Compliant Ramp, 12"L x 75"W (R050xRCE-9-75)
- ZORO SELECT Floor Lock, Plate, 6-3/8 in. H, 4 x 4-1/2 (5VP58)
- MIDWEST FASTENER 1/4" x 4" Galvanized Steel Jaw & Jaw Turnbuckle (54624)
- LITTLE GIANT Bin Cart with Pegboard Tool Storage, 24" x 36" Shelf (BC2436TLPB)
- FAIRBANKS Casters, Wide Swivel, Phenolic, 8" (W26-8-MC)
- FAIRBANKS Casters, Semi Steel, Swivell, 5" (N22-5-IRB)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 8" (W26-8-IRB)
- FAIRBANKS Casters, Phenolic, Swivel, 8" (N22-8-MC)
- FAIRBANKS Mold-on Caster, Swivel Polyurethane, 4" (W26-4-PO)
- FAIRBANKS Core Casters, Swivel, Poly/Aluminum, 8" (N22-8-PO-AC)
- ZORO SELECT PlatCastr Kt, Polypropylen, 4", 1800 lb, PK4 (31AR68)
- Fairbanks Casters