Shop All Bolt Hole Casters
Fairbanks
Casters Polyolefin, 3"
Mfr # E23-3-PH
Zoro # G3616914
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polyolefin
- Load Rating 250 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # E23-3-PH
- Zoro # G3616914
- UPC # 733351014708
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Overall Height | 3-3/4" |
Wheel Dia. | 3" |
Wheel Width | 1-1/4" |
Stem Dia. | No Stem |
Details
Item | Casters Polyolefin,3" |
Caster Brake Included | No |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Polyolefin |
Load Rating | 250 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Description
Casters Polyolefin,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-3AS-95)
- KEEPER Tie-Down 12' Camo 1000# (43547)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Rustic Iron (875020290290)
- DAYTON Rocker Switch, For Use With Mfr. Model Number: EC-24 (EC-24)
- FAIRBANKS Casters, RubberMold-on, Rigid, 5" (N32-5-RT)
- FAIRBANKS Casters, Rubber/Mold-on, Rigid, 8" (N32-8-RT)
- FAIRBANKS Casters, Semi Steel, Rigid, 5" (N32-5-IRB)
- FAIRBANKS Casters, Semi Steel, Rigid, 6" (N32-6-IRB)
- FAIRBANKS Mold-on Casters, Wide Rigid Rubber, 4" (W36-4-RT)
- FAIRBANKS Casters, Wide Rigid, Phenolic, 6" (W36-6-MC)
- BLICKLE Kngpn Swvl Cstr, Polyurethane, 4", Brake (LER-PATH 100G-FI)
- Fairbanks Casters