Shop All Bolt Hole Casters
Fairbanks
Casters, Phenolic, Rigid, 5"
Mfr # N32-5-MC
Zoro # G5496018
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 5"
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # N32-5-MC
- Zoro # G5496018
- UPC # 733351004792
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5" |
Details
Item | Casters,Phenolic,Rigid,5" |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Caster Wheel/Tread Material | Phenolic |
Description
Casters,Phenolic,Rigid,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Tilt Truck 1 Cubic Yard 2100 lb Black (TDT-100-HD-BLACK)
- ZORO SELECT Handle Magnet, Bipolar, 50 Lb (3DYD6)
- ZORO SELECT Dock Bumper, 10x6x16 In., Rubber (26W580)
- ZORO SELECT Dock Bumper, 12x5-1/4x20 In. (22NT69)
- FAIRBANKS Casters, RigidPolyurethane, 5" (N32-5-PO)
- FAIRBANKS Casters, RigidPolyurethane, 6" (N32-6-PO)
- FAIRBANKS Casters, Semi Steel, Rigid, 6" (N32-6-IRB)
- FAIRBANKS Casters, Rubber/Mold-on, Rigid, 8" (N32-8-RT)
- FAIRBANKS Casters, Semi Steel, Rigid, 5" (N32-5-IRB)
- FAIRBANKS Casters, Wide Rigid, Semi-Steel, 8" (W36-8-IRB)
- SERVICE CASTER 3 Inch 316SS Solid Polyurethane Wheel Swivel Bolt Hole Caster (SCC-SS316BH20S314-SPUS)
- Fairbanks Casters