Shop All Bolt Hole Casters
Fairbanks
Caster, Rigid, Thermoplastic Rubber, 6"
Mfr # W36-6-TPR
Zoro # G3615882
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 6"
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # W36-6-TPR
- Zoro # G3615882
- UPC # 733351010502
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 6" |
Details
Item | Caster,Rigid,Thermoplastic Rubber,6" |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Description
Caster,Rigid,Thermoplastic Rubber,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Wheel, Polyurethane, 6 in. x 2-3/4 in. (57788GT)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 1000 lb. (P-N-040X020/050K-001)
- VESTIL Manual Trolley, 4000 lb. (QIT-4)
- HAMILTON Swivel Caster, 7000 10 Pneumatic (S-70104-PR)
- FAIRBANKS Casters, Semi Steel, Rigid, 6" (N32-6-IRB)
- FAIRBANKS Casters, RigidPolyurethane, 5" (N32-5-PO)
- FAIRBANKS Casters, RubberMold-on, Rigid, 5" (N32-5-RT)
- FAIRBANKS Casters, Rubber/Mold-on, Rigid, 8" (N32-8-RT)
- FAIRBANKS Casters, Wide Rigid, Semi-Steel, 8" (W36-8-IRB)
- FAIRBANKS Casters, RigidPolyurethane, 6" (N32-6-PO)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Bolt Hole Caster Set with Brake SCC (SCC-BH20S314-PPUB-RED-TLB-4)
- Fairbanks Casters