Shop All Bolt Hole Casters
Fairbanks
Caster, Rigid, Thermoplastic Rubber, 5"
Mfr # W36-5-TPR
Zoro # G3615584
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 5"
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # W36-5-TPR
- Zoro # G3615584
- UPC # 733351010427
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5" |
Details
Item | Caster,Rigid,Thermoplastic Rubber,5" |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Description
Caster,Rigid,Thermoplastic Rubber,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 16BF (KD16)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 16BF (UG16)
- OZ LIFTING PRODUCTS 1 Ton Stainless Steel Push Beam Trolley (OZSS1PBT)
- CASTERHQ 6"x2" Swivel Caster Set, Heavy Duty Polyurethane Wheel on Steel Hub (J4-OM2G-U0CJ)
- FAIRBANKS Casters, Semi Steel, Rigid, 5" (N32-5-IRB)
- FAIRBANKS Mold-on Casters, Wide Rigid Rubber, 4" (W36-4-RT)
- FAIRBANKS Casters, Wide Rigid, Phenolic, 6" (W36-6-MC)
- FAIRBANKS Casters, RigidPolyurethane, 6" (N32-6-PO)
- FAIRBANKS Casters, Rubber/Mold-on, Rigid, 8" (N32-8-RT)
- FAIRBANKS Casters, RubberMold-on, Rigid, 5" (N32-5-RT)
- BLICKLE SS Kngpn Swvl Cstr, Urthn, 3", 165 lb. Brk (LRXA-PATH 75KFD-FI)
- Fairbanks Bolt Hole Casters