Shop All Dollies
Fairbanks
Angle Iron Dolly, 2000 lb.
Mfr # AI-1830-4IW
Zoro # G4097779
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Load Capacity 2,000 lb
- Platform Length 30 in
- Platform Material Steel
- Platform Style Flush, Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 30 in |
Caster Wheel Width | 1 1/2 in |
Platform Width | 18 in |
Caster Wheel Dia. | 4 in |
Platform Height | 5 1/2 in |
Details
Color | Green |
Load Capacity | 2,000 lb |
Item | General Purpose Dolly |
Platform Material | Steel |
Platform Style | Flush, Open |
Number of Caster Wheels | 4 |
Caster Wheel Type | Solid |
For Use With | Crates, Machinery, Tote Boxes |
Includes | Towing eye |
Caster Wheel Material | Steel |
Caster Wheel/Tread Material | Plastic |
Caster Wheel Type/Material | Solid Plastic |
Description
General Purpose Dolly, Load Capacity 2,000 lb, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts (CTO15N-LED-110V)
- ZORO SELECT Bollard Cover, 6 In Dia., 52 In H, Black (ARCH-BK-6-52-S)
- VESTIL Gantry and Jib Guard, 17Wx13-1/2Lx42In H (CG-42)
- BEN-MOR CLOTHESLINE KIT HVY DTY (90238)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1830-3HR)
- FAIRBANKS General Purpose Dolly, 1600 lb. (LD-1627-4HR)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1616-3HR)
- FAIRBANKS General Purpose Dolly, 2000 lb. (LU-1627-4IW)
- FAIRBANKS General Purpose Dolly, 2000 lb. (AI-1627-4IW)
- FAIRBANKS Lip-Down Dolly, 2000 lb. (LD-2436-4IW)
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUN1)
- Fairbanks Dollies