Shop All Dollies
Fairbanks
Angle Iron Dolly, 1600 lb.
Mfr # AI-2436-4HR
Zoro # G4097803
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Load Capacity 1,600 lb
- Platform Length 36 in
- Platform Height 5 1/2 in
- Platform Style Flush, Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 36 in |
Platform Height | 5 1/2 in |
Caster Wheel Dia. | 4 in |
Platform Width | 24 in |
Caster Wheel Width | 1 1/2 in |
Details
Color | Green |
Load Capacity | 1,600 lb |
Item | General Purpose Dolly |
Platform Style | Flush, Open |
Platform Material | Steel |
Includes | Towing eye |
Load Capacity (Lb.) | 1600 lb. |
Caster Wheel Type | Solid |
Caster Material | Hard Rubber |
For Use With | Crates, Machinery, Tote Boxes |
Number of Caster Wheels | 4 |
Caster Wheel Material | Hard Rubber |
Caster Wheel/Tread Material | Plastic |
Caster Wheel Type/Material | Solid Plastic |
Description
General Purpose Dolly, Load Capacity 1,600 lb, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 3/4" Rise x 74-1/4" Wide x 6-1/2" Depth - 2 pc assembly (MRAEZ0080)
- VESTIL Horizontal Plate Clamp (HPC-80)
- VESTIL 48" x 72" Electric Hydraulic Lift Table, Load Cap. 4000 lb. (EHLT-4872-4-43-QS)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104242-D3)
- FAIRBANKS General Purpose Dolly, 2000 lb. (LU-1627-4IW)
- FAIRBANKS General Purpose Dolly, 2000 lb. (AI-1627-4IW)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED15-1830-3HR)
- FAIRBANKS General Purpose Dolly, 1600 lb. (AI-1627-4HR)
- FAIRBANKS General Purpose Dolly, 1600 lb. (LD-1627-4HR)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1830-3HR)
- DEVAULT ENTERPRISES Standard Plant Dolly, 24 Inch (DEV2400B)
- Fairbanks Hand Trucks & Dollies