Shop All Electric Wall Heaters
Fahrenheat
Q-Mark Commercial Fan-Forced Wall Heater 208/240-Volt
Mfr # CWH3504F
Zoro # G010087623
original price:
$1,094.99
9% off
new price: $985.99
/ea
Free Shipping & Returns
$985.99
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
- Brand Fahrenheat
- MFR # CWH3504F
- Zoro # G010087623
- UPC # 685360162560
- Country of Origin United States
- Category Electric Wall Heaters
Description
Fan-forced wall heaters deliver efficiency and perform powerfully across both residential and commercial applications. Electric wall heaters are great for entryways, dens, basements and bedrooms for residential applications. They are ideal for larger areas in commercial applications such as hotels, restaurants and commercial office atriums.Set this commercial wall heater to fan only mode for added air circulation or to keep things cool during the warmer monthsWall heater has a fan delay feature that waits until the unit warms up to begin blowing air into the room; the fan keeps operating until the unit cools down, so you get maximum heating performanceCommercial wall heater features an integral double-pole thermostat for easy temperature adjustment whenever you need to make a changeWall heater features a permanently lubricated fan motor, so it will be ready for long-term operation with little required maintenance
This product can expose you to chemicals including name of one or more chemicals, which is are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including name of one or more chemicals, which is are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
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
- BESTAIR 25 in. W X 16 in. H X 4 in. D 13 MERV Pleated Air Filter (HW1625-13R)
- ZORO SELECT Pail Heater, Electric, 5 gal., 120V (TRX5L115)
- ALMO 20-in. Weather-Shield Performance Box Fan with 3 Speed Settings and High-Performance Grill (3720)
- FANTECH Inline Fan, 4 In. Dia. (FR110)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., Tree Reflection Design, 120 V (HS-1648-V12)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000W W, 240V AC, Black (CST402T)
- BROAN Electric Wall Heater, 1550 W, 120/240VAC, White (9815WH)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1800 W (2HAE1)
- BROAN-NUTONE Broan-Nutone 174 Comfort-Flo 12 in. 1500-Watt Wall Heater (174)
- KING ELECTRIC LPW ECO2S Wall Heater, 120V 2750W, White Dove (LPW1227-ECO-WD-R)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/3000 W (HF3325TD-RP)
- Fahrenheat Electric Wall Heaters