Shop All Dishwashers
Fagor
EVO Concept High Temperature Undercounter Dishwasher
Mfr # CO-502W
Zoro # G000531020
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$4,039.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fagor
- MFR # CO-502W
- Zoro # G000531020
- Country of Origin Unknown
- Category Dishwashers
Description
EVO Concept high temp undercounter dishwasher; 32 3/4 in (H) x 23 5/8 in (W) x 23 5/8 in (Depth); Designed to be used as a glasswasher or dishwasher; Washes up to (30) racks per hour; Fits standard rack size (20 in x 20 in); Stainless steel body structure with stamped design made to resist strong usage; Double spring and stainless steel hinge system tested to resist the strongest usage; AISI-304 stainless steel double wash/rinsing arms and tray filters; Conveniently located electrical box for easy access that improves maintenance and allows for multi-tension; Built-in detergent, rinse and drain pumps; Built-in pressure gauge; Includes (1) flat rack, one (1) peg rack and one (1) cutlery container; Water inlet 3/4 in female hose connector on 5 ft long flexible hose supplied with machine; Adaptor for 3/4 in female garden hose fitting also supplied; 208V/1Ph/60Hz/3.5KW; ETL listed; Replaces FI-48W and AD-48W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Valve Assembly, Hot Cart, Ceramic (KL50-Y007-CCV)
- WHIRLPOOL Retaining Clip (9703438)
- KEATING Orifice (55) (4229)
- WINCO 6 1/2 in Y Peeler (VP-300)
- SPT SPT SD-9254SSA Energy Star 18 in. Built-In Dishwasher with Heated Drying & Stainless (SD-9254SSA)
- CRESTWARE 31" x 21" x 9-1/2" Aluminum Dish Dolly Handle, Aluminum (RHANDLE)
- CASCADE Cascade 33840 75 oz. Cascade Complete Gel (169870)
- FRIGIDAIRE 17-5/8" Built-In Dishwasher, ADA Compliant, White (FFBD1831UW)
- ELECTROLUX Refrigerator Door Gasket to Seal (242193206)
- WHIRLPOOL Trash Compactor Start Switch (675382)
- FORNO 24In. Built-In Low-Noise Dishwasher (FDWBI8067-24S)
- Fagor Dishwashers