Shop All Radial Ball Bearings
Fag Bearings
Radial Bearing, Double Row, 25mm Bore
Mfr # 2205-2RS-TVH
Zoro # G3202841
original price:
$64.69
15% off
new price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Row Self Aligning
- Single Row/Double Row Double Row
- Cage Material Thermoplastic
- Seal/Shield Type Double Sealed
- Bore Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 2205-2RS-TVH
- Zoro # G3202841
- UPC # 751570018680
- Country of Origin Germany
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 18 mm |
Bore Diameter | 25 mm |
Outside Diameter | 52 mm |
Outer Ring Width | 18 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 2205, Bore Diameter 25 mm, Outside Diameter 52 mm, Outer Ring Width 18 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Double Sealed, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Dynamic Radial Load Capacity 12,300 N, Lubricant Material Grease, Maximum Speed 8,100 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-27)
- NANO Coalescing Filter, 175 SCFM, 1" NPT, Dif (GF0175M1)
- BAILEY HYDRAULICS Seal Kit Cylinders 2.5 Bore, 1.5 Rod Diameter, 3000 PSI, 216800 (216801)
- GATES Predator Single Belts, AP40 (AP40)
- FAG BEARINGS 6012 2RS C3L38, Deep Groove Ball Bear, Single Row 90140Mm (6012 2RS C3L38)
- FAG BEARINGS Radial-Deep Groove Ball Bearings, Single Row <= 90 Mm (6202 2RSR C3 J2)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6311 2RS)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (61804)
- FAG BEARINGS FAG 623 2Z, Deep Groove Ball Bear, SRow 140320Mm (623 2Z)
- FAG BEARINGS FAG-6203Z, Deep Groove BBear, Single Row 90Mm, 6203Z (6203Z)
- SKF SKF-6213 C3, Single Row Ball Brgs, 6213 C3 (6213 C3)
- Fag Bearings Radial Ball Bearings