Shop All Cylindrical Roller Bearings
Fag Bearings
Cylindrical Roller BRG, Bore 40 mm
Mfr # NU208-E-XL-TVP2
Zoro # G6769332
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40 mm
- Outside Dia. 80 mm
- Width 18 mm
- Roller Material Alloy Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fag Bearings
- MFR # NU208-E-XL-TVP2
- Zoro # G6769332
- UPC # 04012801021197
- Country of Origin India
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 18 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Housing Fillet Radius | 1.1 mm |
Overall Width | 18 mm |
Bore Diameter | 40 mm |
Shaft Fillet Radius | 1.1 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outer Ring Inside Diameter | 68.3 mm |
Outside Diameter | 80 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 208, Bore Diameter 40 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 12,500 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 68.3 mm, Outside Diameter 80 mm, Overall Width 18 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6006 2Z/C3, Single Row Ball Brgs, 6006 2ZC3 (6006 2Z/C3)
- TRITAN Single Grv Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.95-in. OD (AK41 X 5/8)
- BESTORQ 5L520 V Belt, 52 in Outside Length, 21/32 in Top Width, 1 Ribs (5L520)
- BAILEY Disc Harrow Square Bore Cylindrical Bearing 1-1/8 Square Id, 3.149 Od (157110)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NJ219)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU310E)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU205E TVP2 C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU319C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NJ310E)
- FAG BEARINGS FAG NJ202-E-XL-TVP2, Crb With Cage 90 Mm (NJ202-E-XL-TVP2)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- Fag Bearings Roller Bearings