Shop All Cylindrical Roller Bearings
Fag Bearings
Cylindrical BRG, Cage Guided, Bore 55 mm
Mfr # NU2211-E-XL-TVP2
Zoro # G0976202
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 55 mm
- Outside Dia. 100 mm
- Width 25 mm
- Roller Material Alloy Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # NU2211-E-XL-TVP2
- Zoro # G0976202
- UPC # 04012801179577
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 100 mm |
Width | 25 mm |
Shaft Fillet Radius | 1.1 mm |
Overall Width | 25 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outer Ring Inside Diameter | 86.6 mm |
Bore Diameter | 55 mm |
Housing Fillet Radius | 1.5 mm |
Outside Diameter | 100 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 2211, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 10,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 86.6 mm, Outside Diameter 100 mm, Overall Width 25 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Bent Stem Swivel Hose, Barb, 7/8"x, 1/2" (ATS7812H)
- BALDOR-RELIANCE Baldor-Reliance Motor JM3463, .75HP, 3450RPM, 3PH, 60HZ, 56J, 3416M, TEFC, F1 (JM3463)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3/4-B)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6205ZZE (6205ZZE)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NJ310E)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 200 mm <= 320 mm (NU320E)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU319C3)
- FAG BEARINGS FAG NJ202-E-XL-TVP2, Crb With Cage 90 Mm (NJ202-E-XL-TVP2)
- FAG BEARINGS Cylindrical Roller BRG, Bore 45 mm (NU209-E-XL-TVP2)
- FAG BEARINGS Cylindrical BRG, Bore 30 mm (NU206-E-XL-TVP2)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- Fag Bearings Roller Bearings