Shop All Cylindrical Roller Bearings
Fag Bearings
Cylindrical BRG, Cage Guided, Bore 40 mm
Mfr # NU208-E-XL-M1-C3
Zoro # G2873823
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40 mm
- Outside Dia. 80 mm
- Width 18 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fag Bearings
- MFR # NU208-E-XL-M1-C3
- Zoro # G2873823
- UPC # 04012801393010
- Country of Origin India
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 18 mm |
Outer Ring Inside Diameter | 68.3 mm |
Shaft Fillet Radius | 1.1 mm |
Overall Width | 18 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Housing Fillet Radius | 1.1 mm |
Outside Diameter | 80 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Bore Diameter | 40 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 208, Bore Diameter 40 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 16,300 RPM, Maximum Temperature 150 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 68.3 mm, Outside Diameter 80 mm, Overall Width 18 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN66)
- D&D 1800mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1800)
- VIBCO Pneumatic Vibrator, 250 lb, 8500 vpm, 80psi (BBS-190)
- BAILEY HYDRAULICS Bearing Split Hardened Bushings: 1", 1 1/4" Od With 1" Length, 153858 (153858)
- FAG BEARINGS Cylindrical Roller BRG, Bore 45 mm (NU209-E-XL-TVP2)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU312)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU1005)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 200 mm <= 320 mm (NU320)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NJ306E)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NJ306E.TVP2)
- FAG BEARINGS Barrel Roller Bearings <= 320 Mm (20308T BKE CAGE)
- Fag Bearings Cylindrical Roller Bearings