Shop All Cylindrical Roller Bearings
Fag Bearings
Cylindrical BRG, Bore 50 mm, O D 110 mm
Mfr # NU2310-E-TVP2
Zoro # G6521943
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50 mm
- Outside Dia. 110 mm
- Width 40 mm
- Roller Material Steel
- Cage Material PA66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fag Bearings
- MFR # NU2310-E-TVP2
- Zoro # G6521943
- UPC # 04012801022828
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 110 mm |
Width | 40 mm |
Bore Diameter | 50 mm |
Outside Diameter | 110 mm |
Overall Width | 40 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number NU2310-E-TVP2, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material PA66, Lubricant Material Grease, Oil, Maximum Speed 8,900 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outside Diameter 110 mm, Overall Width 40 mm, Ring Material Steel, Roller Material Steel, System of Measurement Metric, Dynamic Radial Load Capacity 193,000 N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fmo-85, 4/1 Gal Jugs, Iso-22 H-1/Food Grade Usp White Mineral Oil (L0740-057)
- HERITAGE Drive Grease Fitting, 3/16" SS PV (H1728S)
- FESTO Rotary Push-In Fitting QSR-1/4-6 (QSR-1/4-6)
- MARATHON MOTORS Pump Mtr, 1/3hp, 1725,100-120/200-240V, 48Y (5KH33GNA444X)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NJ306E.TVP2)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU205E TVP2 C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU2211)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU216 ECP)
- FAG BEARINGS FAG NJ202-E-XL-TVP2, Crb With Cage 90 Mm (NJ202-E-XL-TVP2)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU311 E.TVP2.C3)
- SKF Cylindrical Roller Bearings (NJ2204)
- Fag Bearings Cylindrical Roller Bearings