Shop All Cylindrical Roller Bearings
This Product is Discontinued
Fag Bearings
Cylindrical BRG, Bore 45 mm, O D 100 mm (Discontinued)
Mfr # NU2309-E-TVP2
Zoro # G6403293
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. 45 mm
- Outside Dia. 100 mm
- Width 36 mm
- Roller Material Steel
- Cage Material PA66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # NU2309-E-TVP2
- Zoro # G6403293
- UPC # 04012801022804
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 100 mm |
Width | 36 mm |
Bore Diameter | 45 mm |
Outside Diameter | 100 mm |
Overall Width | 36 mm |
Details
Roller Material | Steel |
Cage Material | PA66 |
Static Load Capacity (Lb.) | 153,000 lb |
Type | Cage Guided |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 162,000 lb |
Lubrication | Oil |
Temp. Range (F) | -22 Degrees to 302 Degrees F |
Lubricant Material | Oil |
Brand & Part Number for Bearing Industry Number | FAG BEARINGS NU2309-E-TVP2 |
Bearing Industry Number | NU2309-E-TVP2 |
Description
Cylindrical Roller Bearing, Bearing Industry Number NU2309-E-TVP2, Bore Diameter 45 mm, Cage Material PA66, Lubricant Material Oil, Outside Diameter 100 mm, Overall Width 36 mm, Roller Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.