Shop All Cylindrical Roller Bearings
Fag Bearings
Cylindrical BRG, Bore 35 mm, Brass
Mfr # NU2207-E-XL-M1-C3
Zoro # G7082354
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35 mm
- Outside Dia. 72 mm
- Width 23 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # NU2207-E-XL-M1-C3
- Zoro # G7082354
- UPC # 04012801395335
- Country of Origin India
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 23 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Housing Fillet Radius | 1.1 mm |
Overall Width | 23 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Shaft Fillet Radius | 0.6 mm |
Outside Diameter | 72 mm |
Bore Diameter | 35 mm |
Outer Ring Inside Diameter | 61 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 2207, Bore Diameter 35 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 18,300 RPM, Maximum Temperature 150 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 61 mm, Outside Diameter 72 mm, Overall Width 23 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- TRU-FLATE LubriMatic Manual Grease Gun 14 oz (30-300)
- SPEEDAIRE Air Compressor (787U80)
- PARKER Filter Element, 10 Micron, 10 GPM, 200 PSI (937399Q)
- FAG BEARINGS Cylindrical Roller BRG, Bore 35 mm (NU207-E-XL-TVP2)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NJ306E.TVP2)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU1005)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU319C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU313 EM W/23)
- FAG BEARINGS Cylindrical BRG, Bore 30 mm (NU206-E-XL-TVP2)
- SKF Cylindrical Roller Bearing, Bore 40mm (NU 208 ECP)
- Fag Bearings Roller Bearings