Shop All Cylindrical Roller Bearings
Fag Bearings
Cylindrical BRG, Bore 35 mm, Brass
Mfr # NU207-E-XL-M1-C3
Zoro # G7147533
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35 mm
- Outside Dia. 72 mm
- Width 17 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fag Bearings
- MFR # NU207-E-XL-M1-C3
- Zoro # G7147533
- UPC # 04012801392662
- Country of Origin India
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Shaft Fillet Radius | 0.6 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Bore Diameter | 35 mm |
Housing Fillet Radius | 1.1 mm |
Outside Diameter | 72 mm |
Outer Ring Inside Diameter | 61 mm |
Overall Width | 17 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 207, Bore Diameter 35 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 18,300 RPM, Maximum Temperature 150 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 61 mm, Outside Diameter 72 mm, Overall Width 17 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore (UCF207-21)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L338)
- GLOBAL G2SC-237-SS Two-Piece Clamping Collar (G2SC-237-SS)
- TRITAN Min Ball Bearing, SS, 0.5In Bore Dia (SSR8 2RS FM222)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU2211)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU307E)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NJ310E)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NUP203ETVP2 X-LIFE)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU311 E.TVP2.C3)
- FAG BEARINGS Barrel Roller Bearings <= 320 Mm (20308T BKE CAGE)
- SKF Cylindrical Roller Bearings (NUP309)
- Fag Bearings Cylindrical Roller Bearings