Shop All Angular Contact Bearings
Fag Bearings
Angular Contact BRG, 90 mm Bore
Mfr # 7218-B-TVP-UA
Zoro # G7001967
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40
- Bore Dia. 90 mm
- Outside Dia. 160 mm
- Width 30 mm
- Cage Material PA66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 7218-B-TVP-UA
- Zoro # G7001967
- UPC # 04012801282963
- Country of Origin United States
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 160 mm |
Width | 30 mm |
Overall Width | 30 mm |
Outside Diameter | 160 mm |
Shaft Fillet Radius | 2 mm |
Bore Diameter | 90 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7218, Bore Diameter 90 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Available, Maximum Speed 4,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outside Diameter 160 mm, Overall Width 30 mm, System of Measurement Metric, ABEC Rating 5, Dynamic Radial Load Capacity 114,000 N, Housing Fillet Radius 1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hose Protectors4.50"X10.00" BLACK HOSE PROTECTOR 15PC (HP-10B-15PC)
- DODGE 2012 X 1 1/2-KW Taper Lock Bushing (117168 2012X1-1/2)
- PORTER-CABLE 3-Tool and Compressor Combo Kit (PCFP12234)
- LINCOLN Grease Gun, Push Gun Handle Style (G150)
- FAG BEARINGS FAG 7221B MP UA, Angular Ball Bear Single Row120Mm320Mm (7221B MP UA)
- FAG BEARINGS Angular Contact Ball Bearing, 9217 lb. (3207-BD-XL-2HRS)
- FAG BEARINGS FAG 7208B TVP, Angular Ball Bear Single Row 120 Mm (7208B TVP)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3207A)
- FAG BEARINGS Angular Ball Bear Single Row>120Mm<320Mm (7313BMPUA)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7208B)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7012A5TRSULP4Y)
- Fag Bearings Angular Contact Bearings