Shop All Angular Contact Bearings
Fag Bearings
Angular Contact BRG, 65 mm Bore
Mfr # 7213-B-XL-TVP-UA
Zoro # G6473887
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 65 mm
- Outside Dia. 120 mm
- Width 23 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 7213-B-XL-TVP-UA
- Zoro # G6473887
- UPC # 04012801166195
- Country of Origin United States
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 120 mm |
Width | 23 mm |
Outside Diameter | 120 mm |
Overall Width | 23 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 65 mm |
Shaft Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7213, Bore Diameter 65 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 6,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outside Diameter 120 mm, Overall Width 23 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 5, Dynamic Radial Load Capacity 71,000 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6006 2Z/C3, Single Row Ball Brgs, 6006 2ZC3 (6006 2Z/C3)
- EATON AEROQUIP Adpt, MJIC, 7/16-20, Tee (2033-4-4S)
- BAILEY HYDRAULICS Wsb Swivel Ball Welded Cylinder 1 Bore, Seal Kit - 0.625" Rod Dia (400540)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-F)
- FAG BEARINGS FAG 3202-BD-TVHL285, Angular Ball Bear Double Row 120 Mm (3202-BD-TVHL285)
- FAG BEARINGS FAG 7208B TVP, Angular Ball Bear Single Row 120 Mm (7208B TVP)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7303B)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (5309)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3208)
- FAG BEARINGS Angular Ball Bearing Single Row <= 120 MM (7202B TVP)
- SKF Angular Contact Ball Bearings (7302B)
- Fag Bearings Angular Contact Bearings