Shop All Angular Contact Bearings
Fag Bearings
Angular Contact BRG, 130 mm Bore
Mfr # 7226-B-TVP-UA
Zoro # G6851966
product price: $886.99
/ea
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40
- Bore Dia. 130 mm
- Outside Dia. 230 mm
- Width 40 mm
- Cage Material PA66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fag Bearings
- MFR # 7226-B-TVP-UA
- Zoro # G6851966
- Country of Origin United States
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 130 mm |
Outside Dia. | 230 mm |
Width | 40 mm |
Bore Diameter | 130 mm |
Overall Width | 40 mm |
Outside Diameter | 230 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 2.5 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7226, Bore Diameter 130 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Available, Maximum Speed 3,200 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outside Diameter 230 mm, Overall Width 40 mm, System of Measurement Metric, ABEC Rating 5, Dynamic Radial Load Capacity 200,000 N, Housing Fillet Radius 1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Knife, 1/4 In NPT, 54 In L, Alum (10054)
- REELCRAFT Hose, 50 ft. (601037-50)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM, Paper Media (F‐30P‐200)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (NCDMR106-0100)
- FAG BEARINGS Angular Ball Bearing Single Row <= 120 MM (7202B TVP)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7303B)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3309A)
- FAG BEARINGS Angular Contact Ball Bearing, 11,465 lb. (3208-BD-XL-2HRS)
- FAG BEARINGS Angular Contact Ball Bearing, 9217 lb. (3207-BD-XL-2HRS)
- FAG BEARINGS Angular Ball Bear. Double Row <= 120 Mm (3201 C3)
- FAFNIR Double Row Angular Contact Ball Bearing, #5205K (5205K)
- Fag Bearings Angular Contact Bearings