Shop All Angular Contact Bearings
Fag Bearings
Angular Contact BRG, 100 mm Bore
Mfr # 7220-B-TVP-UA
Zoro # G6767652
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40
- Bore Dia. 100 mm
- Outside Dia. 180 mm
- Width 34 mm
- Cage Material PA66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fag Bearings
- MFR # 7220-B-TVP-UA
- Zoro # G6767652
- Country of Origin United States
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 180 mm |
Width | 34 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 180 mm |
Shaft Fillet Radius | 2.1 mm |
Bore Diameter | 100 mm |
Overall Width | 34 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7220, Bore Diameter 100 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Available, Maximum Speed 3,800 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outside Diameter 180 mm, Overall Width 34 mm, System of Measurement Metric, ABEC Rating 5, Dynamic Radial Load Capacity 142,000 N, Housing Fillet Radius 1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Bulkhead Union, 4mm, TubexTube (KQ2E04-00A)
- SMC 1/2" x 3/8" Tube x MNPT SS Male 90 Degree Elbow (KQG2L11-N04S)
- NTN Radial Ball Bearing, Open, 25mm Bore Dia (6205C3)
- INGERSOLL-RAND Electric Start Up Kit (20100251)
- FAG BEARINGS Angular Contact Ball BRG, 95 mm Bore (7319-B-TVP-UA)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7303B)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3207A)
- FAG BEARINGS FAG 3202-BD-TVHL285, Angular Ball Bear Double Row 120 Mm (3202-BD-TVHL285)
- FAG BEARINGS Spindle Bearings - 100Cr6 - Open (B7224 TG P4 BKE 1/2PR)
- FAG BEARINGS Angular Contact Ball Bearing, 4631 lb. (3204-BD-XL-2HRS-TVH)
- NTN NTN 7311B, Angular Contact Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (7311B)
- Fag Bearings Angular Contact Bearings